
Hopper, w/Lid, 1/4 yd., 2000 lb., Red
Mfr # HH02LD-RL
Zoro # G7098738
product price: $1,776.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Carbon Steel
Load Capacity
2000 lb
Container Material - Hoppers and Cube Trucks
Box: 12 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top and Support Rails: Formed Steel
Fork Pocket Height
2-3/4 in
Hopper Base
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HH02LD-RL
Zoro #
G7098738
UPC #
-
Country of Origin
United States
Dimensions
Fork Pocket Height
2-3/4 in
Overall Height
25"
Overall Width
32"
Fork Pocket Width
28 in
Overall Length
39"
Lip Height
23 in
Details
Material
Carbon Steel
Load Capacity
2000 lb
Item
Self Dumping Hopper
Container Material - Hoppers and Cube Trucks
Box: 12 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top and Support Rails: Formed Steel
Hopper Base
Standard
Gauge
12 ga. Box, 1 ga. Base
Includes
Lid
Description
Hopper,w/Lid,1/4 yd.,2000 lb.,Red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.