Super Duty Hopper, 2-1/2 yd., 8000 lb.
Mfr # HH40SD
Zoro # G7096461
product price: $5,323.99
/eaKey Features
Material
Carbon Steel
Load Capacity
8000 lb
Overall Width
79"
Container Material - Hoppers and Cube Trucks
Base: Formed Steel; Box: Carbon Steel
Hopper Base
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HH40SD
Zoro #
G7096461
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
79"
Overall Length
67"
Overall Height
46"
Fork Pocket Width
30 in
Fork Pocket Height
2-3/4 in
Lip Height
34 in
Details
Material
Carbon Steel
Load Capacity
8000 lb
Item
Super Duty Self Dumping Hopper
Container Material - Hoppers and Cube Trucks
Base: Formed Steel; Box: Carbon Steel
Hopper Base
Standard
Description
Self-Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 8,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 67 1/2 cu ft, Capacity - Cubic Yard 2 1/2 cu yd, Overall Height 46 in, Overall Length 67 in, Overall Width 79 in, Frame Gauge 8 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.