Zoro Homepage

Power Supply, 120/240V AC, 24V DC, 1.3A, DIN Rail

  • Mfr # 943662003

  • Zoro # G112348011


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120/240V AC
Output Voltage - Nominal
24V DC
Current - Output
1.3A
Mounting
DIN Rail
Overall Height
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
943662003
Zoro #
G112348011
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 mm
Overall Width
75 mm
Overall Depth
91 mm
Width
45 mm
Height
75 mm
Depth
91 mm

Details

Item
Power Supply
Input Voltage
120/240V AC
Output Voltage - Nominal
24V DC
Current - Output
1.3A
Mounting
DIN Rail
Output Amps
1.3A
Output Voltage
24V DC
Hz
47 to 63 Hz

Description

943662003 RPS 30 - 24VDC/1.3A DIN-Rail Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.