Shop HIRSCHMANN
See all product information
Create Account
Volume Dispenser, 10 to 60 mL
- Mfr # 936-20-00
- Zoro # G4322458
product price:Â
$
497.99
/ea
Free Shipping & Returns
Key Features
Volume
10 to 60 mL
Graduations
1 mL
Includes
Adaptor For A32, A38 and A40 Threads
Accuracy
0.5%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 936-20-00
- Zoro #
- G4322458
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Caramus Variable Volume Dispenser
- Volume
- 10 to 60 mL
- Graduations
- 1 mL
- Includes
- Adaptor For A32, A38 and A40 Threads
- Accuracy
- 0.5%
Description
Caramus Variable Volume Dispenser, Accuracy 0.5 Percent, Includes Adaptor For A32, A38 and A40 Threads
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.