Shop All File Cabinets
Hirsh
15" W 2 Drawer File Cabinet, Black, Letter
Mfr # 14416
Zoro # G1813338
original price:
$199.99
5% off
new price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Height 28.38"
- Material Steel
- Number of Drawers 2
- Overall Depth 26 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 14416
- Zoro # G1813338
- UPC # 029404144165
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 28.38" |
Overall Depth | 26 1/2 in |
Overall Height | 28 3/8 in |
Width | 15" |
Overall Width | 15 in |
Inside Drawer Depth | 25 1/8 in |
Inside Drawer Height | 10 1/2 in |
Inside Drawer Width | 12 in |
Drawer Dimensions | 25 5/32 in D x 10 35/64 in H x 12 3/64 in W |
Storage Cabinet Height | 28 3/8 in |
Storage Cabinet Depth | 26 1/2 in |
Storage Cabinet Width | 15 in |
Description
Vertical File Cabinet, Color Black, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor Letter, Locking Integrated, Material Steel, Number of Drawers 2, Overall Depth 26 1/2 in, Overall Height 28 3/8 in, Overall Width 15 in, Product Type Vertical File Cabinet, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Inside Drawer Width 12 in, Inside Drawer Depth 25 1/8 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Square Stool, Height Range 24", Masonite Board Gray (6324)
- AFC INDUSTRIES Adjustable Wood Laminated Laptop Cart (771883G)
- ZORO SELECT Large Digital Clock W/ Indoor Temperature, 14.5" (75155M)
- MARTEX White Cotton Blanket, 66x90" (1B07320)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14415)
- HIRSH 15" W 2 Drawer File Cabinet, Light Gray, Letter (14417)
- HIRSH 30 in W SOHO Lateral, Navy (24086)
- HIRSH 36 in W Commercial Lateral, Screamin' Green (24253)
- HIRSH 42" W 5 Drawer File Cabinet, Black, Letter (17976)
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Medium Tone, Letter (19829)
- HON 36" W 2 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H682.L.Q)
- Hirsh File Cabinets