Shop All File Cabinets
Hirsh
15" W 2 Drawer File Cabinet, Putty, Letter
Mfr # 14415
Zoro # G1813371
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Height 28.38"
- Material Steel
- Number of Drawers 2
- Overall Depth 26 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 14415
- Zoro # G1813371
- UPC # 029404144158
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 28.38" |
Overall Depth | 26 1/2 in |
Overall Height | 28 3/8 in |
Width | 15" |
Overall Width | 15 in |
Inside Drawer Width | 12 in |
Inside Drawer Depth | 25 1/8 in |
Inside Drawer Height | 10 1/2 in |
Storage Cabinet Depth | 26 1/2 in |
Storage Cabinet Width | 15 in |
Storage Cabinet Height | 28 3/8 in |
Description
Vertical File Cabinet, Color Putty, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor Letter, Locking Integrated, Material Steel, Number of Drawers 2, Overall Depth 26 1/2 in, Overall Height 28 3/8 in, Overall Width 15 in, Product Type Vertical File Cabinet, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Inside Drawer Width 12 in, Inside Drawer Depth 25 1/8 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Allura Bedroom Dresser, Silver Grey (1916-5)
- ALERA Ergo Tilt Footrest, 13.75w x 17.75d x 3.38 to 5.13h, Black (ALEFS312)
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, No Arms, Black; Blue (BR-TPDHCH-RG-A0-RG)
- GROEN Thermostat Electric (Z009730)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (14416)
- HIRSH 15" W 2 Drawer File Cabinet, Light Gray, Letter (14417)
- HIRSH 4 Drawer Lateral File Cabinet, White, Legal/Letter (23706)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Putty, Letter (17891)
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Light Gray, Letter (17461)
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17460)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Light Gray, Letter (17645)
- Hirsh File Cabinets