Shop All File Cabinets
Hirsh
15" W 2 Drawer File Cabinet, Black, Letter
Mfr # 18578
Zoro # G1862353
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Height 27-3/4"
- Material Steel
- Number of Drawers 2
- Overall Depth 19 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 18578
- Zoro # G1862353
- UPC # 029404185786
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 27-3/4" |
Overall Depth | 19 7/8 in |
Overall Height | 27 in |
Width | 15" |
Overall Width | 15 in |
Inside Drawer Height | 11 in |
Inside Drawer Depth | 17 in |
Inside Drawer Width | 12 in |
Storage Cabinet Height | 27 3/4 in |
Storage Cabinet Width | 15 in |
Storage Cabinet Depth | 19 7/8 in |
Description
Vertical File Cabinet, Color Black, Finish Powder Coated, Fire Resistance Rating Not Applicable, Form Factor Letter, Locking Integrated, Material Steel, Number of Drawers 2, Overall Depth 19 7/8 in, Overall Height 27 in, Overall Width 15 in, Product Type Vertical File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 12 in, Inside Drawer Depth 17 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LESRO BlackGuest Chair, 22.5W24.5L32H, VinylSeat, Lenox SteelSeries (LS1101)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 96in W, Pole (E70.88.50)
- REGENCY Regency Zeng Ultra Compact Metal Frame Armless Stackable Chair (50 Pack)- Blue (4400BE50PK)
- GLARO Umbrella Stand, 12 Umbrellas, Finish: Satin Brass (1690BE)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (18577)
- HIRSH 15" W 2 Drawer File Pedestal, Charcoal, Letter (21120)
- HIRSH 30" W 4 Drawer Lateral File Cabinet, Light Gray, Letter (19440)
- HIRSH 18" W 5 Drawer File Cabinet, Light Gray, Legal (17782)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (19306)
- HIRSH 15 in W 2 Drawer Pedestal Files, Charcoal, Letter (21118)
- HIRSH 30 in W SOHO Lateral, Black (24081)
- Hirsh File Cabinets