15" W 2 Drawer Vertical File Cabinet, Black, Letter (Discontinued)
- Mfr # 14416
- Zoro # G4314628
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
14416
Zoro #
G4314628
UPC #
29404144165
Country of Origin
Mexico
Dimensions
File Size
Letter
Height
28-3/8"
Overall Depth
26.5
Overall Height
28.38
Width
15"
Depth
26-1/2"
Overall Width
15
Drawer Dimensions
25-5/32" D x 10-35/64" H x 12-3/64"
Description
Vertical File Cabinet, Color Black, Finish Powder Coated, Material Steel, Number of Drawers 2, Overall Depth 26.5, Overall Height 28.38, Overall Width 15, Standards ANSI/BIFMA, Includes Follower Blocks, Number of Shelves 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.