Shop HON

15" W 2 Drawer File Cabinet, Light Gray, Letter

  • Mfr # H512.P.Q
  • Zoro # G2183411

product price:Ā 
$
454.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

File Size
Letter
Height
29"
Material
Steel
Number of Drawers
2
Overall Depth
25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H512.P.Q
Zoro #
G2183411
UPC #
-
Country of Origin
United States

Dimensions

File Size
Letter
Height
29"
Overall Depth
25 in
Width
15"
Depth
25"
Inside Drawer Depth
24 in
Overall Width
15 in
Overall Height
29 in

Details

Color
Light Gray
Material
Steel
Number of Drawers
2
File Cabinet Type
Vertical
Series
510 Series
Item
File Cabinet
Assembled/Unassembled
Assembled
Configuration
(2) Drawers
Standards
ANSI/BIFMA, SCS Indoor Advantage Certified, SCS Indoor Advantage Gold Certified
Base Material
Steel
Top Material
Steel
Lockable Drawer Location
All
Locking
Integrated
Form Factor
Letter
Number of Keys
1
Lock Parity
Identical
Green Environmental Attribute
Product Contains a Minimum of 10% Pre-Consumer Recycled Content
Drawer Extension
100 %
Shell Material
Steel
Includes File Supports
Yes
Drawer Slide Type
Ball Bearing
Locking Mechanism
Key
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Product Type
Vertical File Cabinet with Drawer
Assembly
Assembled
Finish
Unfinished
Includes Hang Rails
Yes
Kit Product Type
Vertical File Cabinet with Drawer
Fire Resistant
No
Number of Locking Drawers
1
Pull Shape
Handle
Wire Color
Light Gray

Description

Two-Drawer Full-Suspension File,Letter


  • Full cradle drawer suspension with steel ball-bearing rollers for smooth, quiet drawer action.
  • Drawers open fully to provide easy access to entire drawer contents.
  • High drawer sides eliminate the need for hangrails.
  • An adjustable wire follower in each drawer keeps files upright and neat.
  • HONĀ® "One Key" core removable lock installed.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.