Shop All File Cabinets
Hirsh
42" W 2 Drawer Lateral File Cabinet, Light Gray, A4/Legal/Letter
Mfr # 17458
Zoro # G1862231
product price: $424.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$424.99
Free 30-Day Returns
Key Features
- Color Light Gray
- File Size A4/Legal/Letter
- Material Steel
- Number of Drawers 2
- Overall Depth 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 17458
- Zoro # G1862231
- UPC # 029404174582
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Overall Depth | 18 5/8 in |
Overall Height | 28 in |
Width | 42" |
Overall Width | 42 in |
Inside Drawer Width | 38 3/8 in |
Inside Drawer Depth | 16 in |
Inside Drawer Height | 11 1/4 in |
Storage Cabinet Depth | 18 5/8 in |
Storage Cabinet Height | 28 in |
Storage Cabinet Width | 42 in |
Description
Lateral File Cabinet, Color Light Gray, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 2, Overall Depth 18 5/8 in, Overall Height 28 in, Overall Width 42 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 38 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Multi-Function LeatherPlus Drafting Stool W/ Loop Arms (B1647)
- SAUDER 5 Shelf Bookcase W/doors Chc , Three adjustable shelves for flexible storage options (426310)
- FLASH FURNITURE Dolly for Round Fold Tables, Blk (NG-DY60-GG)
- BAXTON STUDIO Marana Modern Oak and Pine Finished Wood Full Size Platform Bed (147-8082)
- HIRSH 4 Drawer Lateral File Cabinet, White, Legal/Letter (23706)
- HIRSH 28-1/2" W 4 Drawer File Cabinet, Black, Letter (18773)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (14410)
- HIRSH 36" W 5 Drawer File Cabinet, Black, Letter (17902)
- HIRSH 4 Drawer File Cabinet, Light Gray, Letter (22733)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Charcoal, Letter (17632)
- HARTFORD Hartford File Cabinet in Two Tone Distressed Black (IMHF450)
- Hirsh File Cabinets