Shop All File Cabinets
Hirsh
2 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter
Mfr # 23748
Zoro # G7270174
product price: $436.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$436.99
Free 30-Day Returns
Key Features
- Color Arctic Silver
- File Size A4/Legal/Letter
- Material Steel
- Number of Drawers 2
- Overall Depth 18 5/8 in
Product Information
- Brand Hirsh
- MFR # 23748
- Zoro # G7270174
- UPC # 029404237485
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Overall Depth | 18 5/8 in |
Overall Height | 28 in |
Inside Drawer Width | 38 3/8 in |
Inside Drawer Depth | 16 in |
Overall Width | 42 in |
Inside Drawer Height | 11 1/4 in |
Storage Cabinet Height | 28 in |
Storage Cabinet Depth | 18 5/8 in |
Storage Cabinet Width | 42 in |
Details
Description
Lateral File Cabinet, Color Arctic Silver, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 2, Overall Depth 18 5/8 in, Overall Height 28 in, Overall Width 42 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 38 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Pillow Protector, Stand, 21 x 27 In, PK12 (X10100)
- WOODEN MALLET Cascade Spinning Floor Display with 40 Magazine Pockets in Medium Oak (WO599433)
- SIGNMISSION No Dog Pee Circle Rigid Plastic Sign (P-8-CIR-No dog pee)
- ZORO SELECT Furn. Glides, Self-Stick, Rd, 3-1/2", 7", PK8 (10G206)
- HIRSH 18" W 4 Drawer File Cabinet, Black, Legal (16702)
- HIRSH 15" W 3 Drawer Desk Pedestal, Charcoal (19322)
- HIRSH 30 in W SOHO Lateral, White (24085)
- HIRSH 36" W 2 Drawer File Cabinet, Black, Letter (17451)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Charcoal, Letter (17646)
- HIRSH 4 Drawer File Cabinet, Light Gray, A4/Legal/Letter (17455)
- HIRSH 15" W 3 Drawer Desk Pedestal, White (19353)
- Hirsh File Cabinets