Hirsh
30" W 3 Drawer Lateral File Cabinet, Black, Letter
- Zoro #: G4315398
- Mfr #: 14974
Hover or click to zoom Tap to zoom
Key Features
- File Size: A4/Legal/Letter
- Height: 40.3"
- Material: Steel
- Number of Drawers: 3
- Overall Depth: 18 63/100 in
- Overall Height: 40 3/10 in
- Type: Lateral
- Width: 30"
$695.20
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
Subtotal: $695.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Hirsh
- MFR #14974
- Zoro #G4315398
- Country of OriginUnited States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 40.3" |
Overall Depth | 18 63/100 in |
Overall Height | 40 3/10 in |
Width | 30" |
Depth | 18.63" |
Overall Width | 30 in |
Details
Color | Black |
Material | Steel |
Number of Drawers | 3 |
Type | Lateral |
Finish | Powder Coated |
Number of Drawers or Bins | 3 |
File Cabinet Type | Lateral |
Series | HL10000 |
Number of Doors | 0 |
Label Holder Included | Yes |
Assembled/Unassembled | Assembled |
Number of Pockets | 0 |
Front/Back Capacity Letter | 90-39/64" |
Handle Type | Full-Width Drawer Pulls |
Number of Shelves | 0 |
Includes | Hang Rails |
Standards | ANSI/BIFMA |
Description
Lateral File Cabinet, File Cabinet Type Lateral, Series HL10000, File Size A4/Legal/Letter, Number of Drawers 3, Number of Doors 0, Overall Width 30 in, Overall Height 40 3/10 in, Overall Depth 18 63/100 in, Finish Powder Coated, Color Black, Material Steel, Handle Type Full-Width Drawer Pulls, Label Holder Included Yes, Lock Included Yes, Assembled, Standards ANSI/BIFMA, Includes Hang Rails
Reviews of Hirsh #14974
Explore more
- HIRSH 30" W 3 Drawer Lateral File Cabinet, Putty, Letter 14973
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter 14415
- HIRSH 36"W 5 Drawer Lateral File Cabinet, Lava Red 24258
- HIRSH 30" W 4 Drawer Lateral File Cabinet, Light Gray, Letter 14978
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Light Gray, Letter 14972
- HIRSH 30" W 4 Drawer Lateral File Cabinet, Putty, Letter 14956
- SP RICHARDS Lorell® 4-Drawer Heavy Duty Vertical File Cabinet, 15"W x 26-1/2"D x 52"H, Black LLR60191
- BESTAR Logan 28W 2 Drawer Lateral File Cabinet in charcoal maple 146600-000140
- LORELL 15" W Lorell Metal Vertical File, Black LLR60653
- REGENCY 72 W Legacy Stand Up, Ash Grey LSSCLF7223AG
- REGENCY 36 W Legacy Stand Up, Cherry LPLF4136CH
- Hirsh File Cabinets