Shop All File Cabinets
Hirsh
4 Drawer Lateral File Cabinet, White, Legal/Letter
Mfr # 23698
Zoro # G7269876
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$577.99
Free 30-Day Returns
Key Features
- Color White
- File Size A4/Legal/Letter
- Material Steel
- Number of Drawers 4
- Overall Depth 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hirsh
- MFR # 23698
- Zoro # G7269876
- UPC # 029404236983
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Overall Depth | 18 5/8 in |
Overall Height | 52 1/2 in |
Inside Drawer Width | 26 3/8 in |
Inside Drawer Height | 11 1/4 in |
Overall Width | 30 in |
Inside Drawer Depth | 16 in |
Storage Cabinet Width | 30 in |
Storage Cabinet Height | 52 1/2 in |
Storage Cabinet Depth | 18 5/8 in |
Description
Lateral File Cabinet, Color White, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 4, Overall Depth 18 5/8 in, Overall Height 52 1/2 in, Overall Width 30 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 26 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH BRANDS Las Rayas Towels, 30in x 60in, Beige, 24PK (BT-HS3060-15BG-CS)
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 72", 30" W, 29" H (65127)
- LORELL 15" W Lorell Metal Vertical File, Light Gray (LLR42292)
- THESIS Thesis Plush Textured Blanket (00113)
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Medium Tone, Letter (19829)
- HIRSH 2 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23748)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Light Gray, Letter (17645)
- HIRSH 15" W 2 Drawer Vertical File Cabinet, Black, Letter (17890)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Charcoal, Letter (17636)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14409)
- HIRSH 36 in W Commercial Lateral, Lava Red (24252)
- Hirsh File Cabinets