Hirsh
42" W 3 Drawer Lateral File Cabinet, Light Gray, Letter
- Zoro #: G4315057
- Mfr #: 17645
Hover or click to zoom Tap to zoom
Key Features
- File Size: A4/Legal/Letter
- Height: 40-1/4"
- Material: Steel
- Number of Drawers: 3
- Overall Depth: 18 63/100 in
- Overall Height: 40 3/10 in
- Type: Lateral
- Width: 42"
$555.45
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
Subtotal: $555.45
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Hirsh
- MFR #17645
- Zoro #G4315057
- Country of OriginUnited States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 40-1/4" |
Overall Depth | 18 63/100 in |
Overall Height | 40 3/10 in |
Width | 42" |
Depth | 18-5/8" |
Overall Width | 42 in |
Details
Color | Light Gray |
Material | Steel |
Number of Drawers | 3 |
Type | Lateral |
Finish | Powder Coated |
Number of Drawers or Bins | 3 |
File Cabinet Type | Lateral |
Series | HL8000 |
Lock Included | Yes |
Number of Pockets | 0 |
Handle Type | Full-Width Drawer Pulls |
Construction | Steel |
Side to Side Capacity Legal | 115-9/64" |
Standards | ANSI/BIFMA |
Assembled/Unassembled | Assembled |
Includes | Hang Rails |
Front/Back Capacity Letter | 135-29/32" |
Description
Lateral File Cabinet, File Cabinet Type Lateral, Series HL8000, File Size A4/Legal/Letter, Number of Drawers 3, Number of Doors 0, Overall Width 42 in, Overall Height 40 3/10 in, Overall Depth 18 63/100 in, Finish Powder Coated, Color Light Gray, Material Steel, Handle Type Full-Width Drawer Pulls, Label Holder Included Yes, Lock Included Yes, Assembled, Standards ANSI/BIFMA, Includes Hang Rails
Reviews of Hirsh #17645
Explore more
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Medium Tone, Letter 19830
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Black, Letter 17644
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Putty, Letter 17643
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Black, Letter 17457
- HIRSH 2 Drawer Vertical File Cabinet, Medium Tone, Letter 24064
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Light Gray, Letter 16700
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter 14415
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Black, Grey I 7403
- REGENCY 72 W Legacy Storage Cabinets, Ash Grey LSC7236AG
- FIREKING 20-13/16" W 3 Drawer File Cabinet, Black, Legal 3-2131-CBL
- GLOBAL EQUIPMENT Global Industrial„¢ Wall-Mount Laptop Security Cabinet, 19-3/4"W x 4-3/4"D x 15-3/4"H, Gray 249329
- Hirsh File Cabinets