42 in W 2 Drawer Lateral File Cabinet, White, A4/Legal/Letter

  • Mfr # 23704

  • Zoro # G7270183


product price:  $485.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

File Size
A4/Legal/Letter
Height
28 in
Material
Steel
Number of Drawers
2
Overall Depth
18 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23704
Zoro #
G7270183
UPC #
029404237041
Country of Origin
United States

Dimensions

File Size
A4/Legal/Letter
Height
28 in
Overall Depth
18 5/8 in
Overall Height
28 in
Width
42 in
Inside Drawer Width
38 3/8 in
Inside Drawer Height
11 1/4 in
Inside Drawer Depth
16 in
Overall Width
42 in
Storage Cabinet Width
42 in
Storage Cabinet Height
28 in
Storage Cabinet Depth
18 5/8 in

Details

Color
White
Material
Steel
Number of Drawers
2
Finish
Painted
File Cabinet Type
Lateral
Series
HL8000
Standards
Greenguard Gold Certified, TAA Compliant, TSCA Compliant
Includes
Counterweights
Lock Included
Yes
Configuration
(2) Drawers
Number of Doors
0
Handle Type
Full-Width Drawer Pulls
Assembled/Unassembled
Assembled
Assembly
Assembled
Label Holder Included
Yes
Item
Lateral File Cabinet
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Product Type
Lateral File Cabinet
Locking Mechanism
Key
Number of Locking Drawers
2
Pull Shape
Handle
Form Factor
A4, Legal, Letter
Caster/Glide Type
Leveling Glides
Includes Label Holders
Yes
Lockable Drawer Location
All
Kit Product Type
Lateral File Cabinet
Locking
Integrated
Drawer Slide Type
Ball Bearing
Includes Hang Rails
Yes
Number of Casters/Glides
4

Description

This 42 in. wide 2 drawer commercial grade lateral filing cabinet is designed for heavy duty use, yet looks great in any office. Precision ball-bearing suspension allows for quiet use in your busy office environment. Fully assembled steel construction with reinforced base. Non-porous surface is easy to clean. Interlock system prevents tipping by only allowing one drawer open at a time. Dual lock bars and core-removable lock come standard. Unit includes hang rails, magnetic label holders, and four adjustable leveling glides. Greenguard Gold certified for indoor air quality. Meets or exceeds ANSI-BIFMA standards. TAA compliant. Limited Lifetime Warranty.


  • Commercial grade ball-bearing suspension allows fully loaded drawers to open with ease
  • Durable, fully assembled steel construction with non-porous surface is easy to clean
  • Hangrails, counterweights, four adjustable leveling glides and magnetic label holders included
  • Lock included to keep contents of all drawers secure
  • Reinforced base construction for extra structural rigidity
  • Drawer interlock system inhibits tipover
  • Dual lock bars secure both sides of drawers
  • Accommodates letter, legal and A4 size hanging files
  • Full-width J-pull handles
  • Limited Lifetime Warranty, Meets or exceeds ANSI-BIFMA standards. Greenguard Gold Certified, & Powder Coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.