Hirsh
42" W 3 Drawer Lateral File Cabinet, Black, Letter
- Zoro #: G4315066
- Mfr #: 17644
Hover or click to zoom Tap to zoom
Key Features
- File Size: A4/Legal/Letter
- Height: 40-1/4"
- Material: Steel
- Number of Drawers: 3
- Overall Depth: 18 63/100 in
- Overall Height: 40 3/10 in
- Type: Lateral
- Width: 42"
$484.39
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
Subtotal: $484.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hirsh #17644 Specifications
- Zoro #: G4315066
- Mfr #: 17644
- UPC #: 29404176449
- Color: Black
- File Size: A4/Legal/Letter
- Height: 40-1/4"
- Material: Steel
- Number of Drawers: 3
- Overall Depth: 18 63/100 in
- Overall Height: 40 3/10 in
- Type: Lateral
- Width: 42"
- Depth: 18-5/8"
- Finish: Powder Coated
- Number of Drawers or Bins: 3
- File Cabinet Type: Lateral
- Series: HL8000
- Standards: ANSI/BIFMA
- Number of Pockets: 0
- Number of Shelves: 0
- Front/Back Capacity Letter: 135-29/32"
- Lock Included: Yes
- Item: Lateral File Cabinet
- Label Holder Included: Yes
- Overall Width: 42 in
- Includes: Hang Rails
- Construction: Steel
- Handle Type: Full-Width Drawer Pulls
- Side to Side Capacity Letter: 115-9/64"
- Assembled/Unassembled: Assembled
- Number of Doors: 0
- Front-Back Capacity Legal: 90-39/64"
- Side to Side Capacity Legal: 115-9/64"
- Product Type: Lateral File Cabinet
- Country of Origin (subject to change): United States
Description
Lateral File Cabinet, File Cabinet Type Lateral, Series HL8000, File Size A4/Legal/Letter, Number of Drawers 3, Number of Doors 0, Overall Width 42 in, Overall Height 40 3/10 in, Overall Depth 18 63/100 in, Finish Powder Coated, Color Black, Material Steel, Handle Type Full-Width Drawer Pulls, Label Holder Included Yes, Lock Included Yes, Assembled, Standards ANSI/BIFMA, Includes Hang Rails
Reviews of Hirsh #17644
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Charcoal, Letter 17646
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Light Gray, Letter 17645
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Putty, Letter 17643
- HIRSH 4 Drawer Lateral File Cabinet, White, Legal/Letter 23702
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Light Gray, Letter 14972
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Medium Tone, Letter 19830
- HIRSH INDUSTRIES Lateral File Cabinet, 5 Letter/Legal/A4-Size File Drawers, Black, 30 x 18.62 x 67.62 14980
- OFFICESOURCE Lateral File Collection 2 Drawer Lateral File 8362BK
- FIRE KING Fireking Fireproof 4 Drawer Vertical Safe-In-File Legal 20-13/16"Wx31-9/16"Dx52-3/4"H Taupe 4-2131-CTASF
- HIRSH INDUSTRIES Vertical Letter File Cabinet, 4 Letter-Size File Drawers, Putty, 15 x 26.5 x 52 14028
- FIREKING 31-15/16" W 3 Drawer Lateral File, Parchment, Letter/Legal 3-3822-CPA
- Hirsh File Cabinets