42" W 5 Drawer Lateral File Cabinet, Black, A4/Legal/Letter

  • Mfr # 17649

  • Zoro # G4314969


product price: $946.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

File Size
A4/Legal/Letter
Height
67-5/8"
Material
Steel
Number of Drawers
5
Overall Depth
18 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17649
Zoro #
G4314969
UPC #
29404176494
Country of Origin
United States

Dimensions

File Size
A4/Legal/Letter
Height
67-5/8"
Overall Depth
18 5/8 in
Overall Height
67 5/8 in
Width
42"
Depth
18-5/8"
Overall Width
42 in
Inside Drawer Width
38 3/8 in
Inside Drawer Height
11 1/4 in
Inside Drawer Depth
16 in
Storage Cabinet Width
42 in
Storage Cabinet Depth
18 5/8 in
Storage Cabinet Height
67 5/8 in

Details

Color
Black
Material
Steel
Number of Drawers
5
Type
Lateral
Finish
Painted
Number of Drawers or Bins
5
File Cabinet Type
Lateral
Series
HL8000
Number of Doors
0
Assembled/Unassembled
Assembled
Includes
Posting Shelf
Label Holder Included
Yes
Standards
Greenguard Gold Certified, TAA Compliant, TSCA Compliant
Handle Type
Full-Width Drawer Pulls
Side to Side Capacity Letter
191-29/32"
Front/Back Capacity Letter
226-1/2"
Item
Lateral File Cabinet
Front-Back Capacity Legal
151"
Construction
Steel
Side to Side Capacity Legal
191-29/32"
Number of Pockets
0
Lock Included
Yes
Number of Shelves
0
Assembly
Assembled
Configuration
(5) Drawers
Product Type
Lateral File Cabinet
Lockable Drawer Location
All
Number of Casters/Glides
4
Pull Shape
Handle
Locking
Integrated
Number of Locking Drawers
5
Includes Label Holders
Yes
Form Factor
A4, Legal, Letter
Kit Product Type
Lateral File Cabinet
Drawer Slide Type
Ball Bearing
Includes Hang Rails
Yes
Caster/Glide Type
Leveling Glides

Description

This 42 in. wide 5 drawer commercial grade lateral filing cabinet is designed for heavy duty use, yet looks great in any office. Precision ball-bearing suspension allows for quiet use in your busy office environment. Fully assembled steel construction with reinforced base. Non-porous surface is easy to clean. Interlock system prevents tipping by only allowing one drawer open at a time. Dual lock bars and core-removable lock come standard. The top drawer features a roll-out shelf designed to accommodate 3-ring binders. Unit includes hang rails, magnetic label holders, posting shelf, and four adjustable leveling glides. Greenguard Gold certified for indoor air quality. Meets or exceeds ANSI-BIFMA standards. TAA compliant. Limited Lifetime Warranty.


  • Commercial grade ball-bearing suspension allows fully loaded drawers to open with ease
  • Durable, fully assembled steel construction with non-porous surface is easy to clean
  • Hangrails, four adjustable leveling glides and magnetic label holders included
  • Lock included to keep contents of all drawers secure
  • Reinforced base construction for extra structural rigidity
  • Drawer interlock system inhibits tipover
  • Dual lock bars secure both sides of drawers
  • Accommodates letter, legal and A4 size hanging files
  • Full-width J-pull handles
  • Roll-out binder storage and posting shelf standard. Limited Lifetime Warranty, Meets or exceeds ANSI-BIFMA standards. Greenguard Gold Certified, & Powder Coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.