Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bookcase, 60" H, 13" D, 34 1/2" W, Black

  • Mfr # 21993

  • Zoro # G913342591


product price: $430.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
4
Shelf Capacity
200 lb
Material
Steel
Overall Height
60 in
Overall Width
34 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21993
Zoro #
G913342591
UPC #
029404219931
Country of Origin
Mexico

Dimensions

Overall Height
60 in
Overall Width
34 1/2 in
Shelf Depth
13 in
Overall Depth
13 in
Shelf Width
34 1/2 in

Details

Item
Bookcase
Number of Shelves
4
Color
Black
Shelf Capacity
200 lb
Material
Steel
Assembly
Assembled
Standards
ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant
Product Type
Bookcase
Number of Adjustable Shelves
3
Shelf Adjustment Increment
1 in
Number of Dividers
0
Weight Capacity
200 lb
Back Style
Closed

Description

Bookcase, Product Type Bookcase, Material Steel, Number of Dividers 0, Overall Height 60 in, Overall Depth 13 in, Overall Width 34 1/2 in, Caster Type Not Applicable, Color Black, Back Style Closed, Number of Shelves 4, Weight Capacity 200 lb, Shelf Adjustment Increment 1 in, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Shelf Capacity 200 lb, Assembly Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.