Commercial Desks, 24 in D X 28.75 in H, 60 in W X Steel, Laminate, Arctic Silver / White
- Mfr # 24226
- Zoro # G808657250
product price:Â
$
674.99
/ea
Key Features
Overall Width
60 in
Overall Depth
24 in
Overall Height
28.75 in
Material
Steel, Laminate
Weight
134.25 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24226
- Zoro #
- G808657250
- UPC #
- 29404242267
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 60 in
- Overall Depth
- 24 in
- Overall Height
- 28.75 in
Details
- Item
- Commercial Desks
- Color
- Arctic Silver / White
- Material
- Steel, Laminate
- Weight
- 134.25 lbs
- Standards
- Green Guard
Description
A modern desk design ideal for educational offices and classrooms. The T-leg creates a modern design while also making the desk easy to re-arrange. The worksurface has a t-mold edge which helps promote safety. The laminate makes it easy to clean and disinfect.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.