Corner Office Desk W/ Left-Hand Return, 72 in D X 29.5 in H, 66 in W X Black / Maple

  • Mfr # 24976

  • Zoro # G316055616


product price:  $898.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Color
Black / Maple
Overall Height
29.5 in
Overall Depth
72 in
Material
Steel / Melamine Laminate with Particleboard Core
Overall Width
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24976
Zoro #
G316055616
UPC #
29404249761
Country of Origin
Mexico

Dimensions

Overall Height
29.5 in
Overall Depth
72 in
Overall Width
66 in

Details

Color
Black / Maple
Material
Steel / Melamine Laminate with Particleboard Core
Item
Corner Office Desk W/ Left-Hand Return
Features
Lockable; Stationary
Top Load Capacity
414

Description

A durable solution for long-term heavy use, our metal desk is a professional desk solution for business, government, and school administrative offices and classrooms. The laminate worksurface is easy to clean.


  • Durable laminate work surface
  • Color matched legs include leveling glides
  • Laminate worksurface makes it easy to clean.
  • Contains up to 30% recycled material
  • Meets or exceeds ANSI-BIFMA performance and safety standards
  • GREENGUARD Gold certified
  • CARB Phase II Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.