Desk Pedestal, 30 in D X 29 1/2 in H, 60 in W X Steel, Black/Walnut

  • Mfr # 20533
  • Zoro # G313342559
product price: 
$
935.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
60 in
Overall Depth
30 in
Overall Height
29 1/2 in
Finish
Powder Coated
Color
Black/Walnut
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20533
Zoro #
G313342559
UPC #
029404205330
Country of Origin
Mexico
Item
Desk Pedestal
Finish
Powder Coated
Color
Black/Walnut
Material
Steel
Number of Drawers
4
Assembly
Partially Assembled
Pedestal Location
Left Main, Right Main
Standards
ANSI/BIFMA, CARB/TSCA Statement, Greenguard Gold Certified, TAA Compliant
Includes
Hardware
Frame Material
Steel
Number of Pedestals
2
Frame Color
Black
Includes Mounting Hardware
Yes
Caster/Glide Type
Leveling Glides
Drawer Slide Type
Ball Bearing
Box Drawer Extension
100 %
Product Type
Rectangular Office Desk
Pull Shape
Drawer Fronts with Full-Width Pull
File Drawer Extension
100 %
Number of File Drawers
1
Number of Box Drawers
1
File Drawer Form Factor
Letter
Number of Cable Holes
2
Includes Client Surface
No
Includes Keyboard Tray
No
Desktop Material
Melamine Laminate with Particleboard Core
Desktop Color
Walnut
Includes Modesty Panel
Yes
Shell Material
Steel

Dimensions

Overall Width
60 in
Overall Depth
30 in
Overall Height
29 1/2 in

Description

Dbl ped desk,BLACK/WALNUT, 30x60 arch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.