Desk Hutch, 36 in H, 47 in W X Metal, Black

  • Mfr # 20563

  • Zoro # G413343289


product price:  $479.99
/ea
Free Shipping & Returns

Key Features

Overall Width
47 in
Overall Height
36 in
Color
Black
Material
Metal
Number of Drawers
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20563
Zoro #
G413343289
UPC #
029404205637
Country of Origin
Mexico

Dimensions

Overall Width
47 in
Overall Height
36 in
Overall Length
48 in

Details

Item
Desk Hutch
Color
Black
Material
Metal
Number of Drawers
0
Number of Shelves
1
Assembly
Fully Assembled
Standards
ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant
Includes
Hardware
Number of Doors
0
Compatible with Product Type
Office Desk
Product Type
Desk Hutch

Description

Desk Hutch, Product Type Desk Hutch, Number of Shelves 1, Compatible with Product Type Office Desk, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number Not Applicable, Color Black, Assembly Fully Assembled, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Overall Length 48 in, Overall Height 36 in, Overall Width 47 in, Number of Drawers 0, Number of Doors 0, Material Metal, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.