Desk Hutch, 36 in H, 59 in W X Metal, Black

  • Mfr # 20561

  • Zoro # G713343293


product price:  $480.99
/ea
Free Shipping & Returns

Key Features

Overall Width
59 in
Overall Height
36 in
Color
Black
Material
Metal
Number of Drawers
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20561
Zoro #
G713343293
UPC #
029404205613
Country of Origin
Mexico

Dimensions

Overall Width
59 in
Overall Height
36 in
Overall Length
60 in

Details

Item
Desk Hutch
Color
Black
Material
Metal
Number of Drawers
0
Number of Shelves
1
Assembly
Fully Assembled
Standards
ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant
Includes
Hardware
Product Type
Desk Hutch
Compatible with Product Type
Office Desk
Number of Doors
0

Description

Desk Hutch, Product Type Desk Hutch, Number of Shelves 1, Compatible with Product Type Office Desk, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number Not Applicable, Color Black, Assembly Fully Assembled, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Overall Length 60 in, Overall Height 36 in, Overall Width 59 in, Number of Drawers 0, Number of Doors 0, Material Metal, Includes Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.