Desk Hutch, 36 in H, 71 in W X Metal, Black

  • Mfr # 20559

  • Zoro # G713343309


product price:  $473.47
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
71 in
Overall Height
36 in
Color
Black
Material
Metal
Number of Drawers
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20559
Zoro #
G713343309
UPC #
029404205590
Country of Origin
Mexico

Dimensions

Overall Width
71 in
Overall Height
36 in
Overall Length
72 in

Details

Item
Desk Hutch
Color
Black
Material
Metal
Number of Drawers
0
Number of Shelves
1
Standards
ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant
Includes
Hardware
Assembly
Fully Assembled
Product Type
Desk Hutch
Number of Doors
0
Compatible with Product Type
Office Desk

Description

Desk Hutch, Product Type Desk Hutch, Number of Shelves 1, Compatible with Product Type Office Desk, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number Not Applicable, Color Black, Assembly Fully Assembled, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Overall Length 72 in, Overall Height 36 in, Overall Width 71 in, Number of Drawers 0, Number of Doors 0, Material Metal, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.