Shop HIRSH
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Desk Hutch, 36 in H, 71 in W X Metal, Black
- Mfr # 20560
- Zoro # G713343279
product price:Â
$
491.99
/ea
Key Features
Overall Width
71 in
Overall Height
36 in
Color
Black
Material
Metal
Number of Drawers
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20560
- Zoro #
- G713343279
- UPC #
- 029404205606
- Country of Origin
- Mexico
- Item
- Desk Hutch
- Color
- Black
- Material
- Metal
- Number of Drawers
- 0
- Number of Shelves
- 1
- Standards
- ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant
- Assembly
- Fully Assembled
- Includes
- Hardware
- Product Type
- Desk Hutch
- Compatible with Product Type
- Office Desk
- Number of Doors
- 0
Description
Desk Hutch, Product Type Desk Hutch, Number of Shelves 1, Compatible with Product Type Office Desk, Compatible with Manufacturer Model Number Not Applicable, Compatible Grainger Part Number Not Applicable, Color Black, Assembly Fully Assembled, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Overall Length 72 in, Overall Height 36 in, Overall Width 71 in, Number of Drawers 0, Number of Doors 0, Material Metal, Includes Hardware