Shop HIRSH
Additional $245.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rectangular Office Desk, 30 in D X 29 1/2 in H, 60 in W X
- Mfr # 20102
- Zoro # G015246490
product price:Â
$
825.99
/ea
Key Features
Overall Width
60 in
Overall Depth
30 in
Overall Height
29 1/2 in
Number of Drawers
5
Number of Pedestals
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20102
- Zoro #
- G015246490
- UPC #
- 029404201028
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 60 in
- Overall Depth
- 30 in
- Overall Height
- 29 1/2 in
Description
Rectangular Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Mahogany, Desktop Material Melamine, Particleboard, Frame Color Charcoal, Frame Material Steel, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides Not Applicable, Number of Drawers 5, Number of Pedestals 2, Number of Shelves Not Applicable, Overall Depth 30 in, Overall Height 29 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.