Zoro Homepage

L Shaped Desk L-Shape Desk, 72" D X 29-1/2" H, 66" W X

  • Mfr # 20449

  • Zoro # G0800925


product price: $1,067.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Type
L Shaped Desk
Overall Width
66"
Overall Depth
72"
Overall Height
29-1/2"
Number of Drawers
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20449
Zoro #
G0800925
UPC #
029404204494
Country of Origin
Mexico

Dimensions

Overall Width
66"
Overall Depth
72"
Overall Height
29-1/2"
Width
66"

Details

Type
L Shaped Desk
Item
L-Shape Desk
Number of Drawers
5
Number of Shelves
0
Base Material
Steel
Color Base
Putty
Frame Color
Oak, Putty
Keyboard Shelf
No
Color Top
Oak
Standards
ANSI/BIFMA
Assembly
Unassembled
Frame Material
Steel
Top Material
Laminate
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Pedestal Location
Left Main, Right Return
Number of Pedestals
2
Series
HL10000
Product Type
L-Shaped Office Desk
Desktop Material
Particle Board
Kit Product Type
L-Shaped Office Desk
Includes Keyboard Tray
No
Caster/Glide Type
Leveling Glides
Support Style
Legs
Desktop Color
Oak, Putty
Includes Modesty Panel
Yes
Includes Client Surface
Yes
Number of Cable Holes
3
Return Location
Right
Number of Casters/Glides
4

Description

L-Shaped Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Oak, Putty, Desktop Material Particle Board, Frame Color Oak, Putty, Frame Material Steel, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 3, Number of Casters/Glides 4, Number of Drawers 5, Number of Pedestals 2, Number of Shelves 0, Overall Depth 72 in, Overall Height 29 1/2 in, Overall Width 66 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.