Zoro Homepage

L Shaped Desk L-Shape Desk, 72" D X 29-1/2" H, 66" W X

  • Mfr # 20450

  • Zoro # G0800916


product price: $1,027.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Type
L Shaped Desk
Overall Width
66"
Overall Depth
72"
Overall Height
29-1/2"
Number of Drawers
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20450
Zoro #
G0800916
UPC #
029404204500
Country of Origin
Mexico

Dimensions

Overall Width
66"
Overall Depth
72"
Overall Height
29-1/2"
Width
66"

Details

Type
L Shaped Desk
Item
L-Shape Desk
Number of Drawers
5
Number of Shelves
0
Top Material
Laminate
Series
HL10000
Color Top
Walnut
Assembly
Unassembled
Standards
ANSI/BIFMA
Pedestal Location
Left Main, Right Return
Frame Material
Steel
Number of Pedestals
2
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Keyboard Shelf
No
Color Base
Black
Frame Color
Black, Walnut
Base Material
Steel
Product Type
L-Shaped Office Desk
Return Location
Right
Includes Modesty Panel
Yes
Number of Casters/Glides
6
Desktop Material
Particle Board
Caster/Glide Type
Leveling Glides
Kit Product Type
L-Shaped Office Desk
Support Style
Legs
Desktop Color
Black Matrix, Walnut
Number of Cable Holes
3
Includes Keyboard Tray
No
Includes Client Surface
Yes

Description

L-Shaped Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Black Matrix, Walnut, Desktop Material Particle Board, Frame Color Black, Walnut, Frame Material Steel, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 3, Number of Casters/Glides 6, Number of Drawers 5, Number of Pedestals 2, Number of Shelves 0, Overall Depth 72 in, Overall Height 29 1/2 in, Overall Width 66 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.