Shop HIRSH
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Double Pedestal File Desk W/ Round Corner T-Mold Top, 30 in D X 29.5 in H, 60 in W X
Mfr # 25056
Zoro # G716055643
product price:Â $642.99
/eaKey Features
Overall Width
60 in
Overall Depth
30 in
Overall Height
29.5 in
Color
Black / Maple
Material
Steel / Melamine Laminate with Particleboard Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25056
- Zoro #
- G716055643
- UPC #
- 29404250569
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 60 in
- Overall Depth
- 30 in
- Overall Height
- 29.5 in
- Drawer 2 Inner Dimensions
- 20" D x 5.07" H x 11.98" W
- Drawer 1 Inner Dimensions
- 20" D x 11.01" H x 11.98" W
- Drawer 3 Inner Dimensions
- 16.31" D x 2.44" H x 24" W
Details
- Item
- Mobile Double Pedestal File Desk W/ Round Corner T-Mold Top
- Color
- Black / Maple
- Material
- Steel / Melamine Laminate with Particleboard Core
- Features
- Lockable; Mobile
- Drawer 2 Load Capacity
- 31.6
- Top Load Capacity
- 270
- Drawer 3 Load Capacity
- 5
- Drawer 1 Load Capacity
- 44.8
Description
Double pedestal teachers desk that provides a practical desk solution to any educational environment. The T-mold edge promotes safety while the laminate provides a durable scratch and stain resistant surface that is easy to clean. Four casters add mobility and allow for easy classroom reconfiguration.
- Quality desk solution designed for schools
- Includes four industrial casters, two locking
- Laminate T-mold work surface promotes safety
- Full extension on file and box drawers
- Precision ball-bearing suspension
- Color matched legs include leveling glides
- Central lock system locks all drawers
- Contains up to 30% recycled material
- Meets or exceeds ANSI-BIFMA performance and safety standards
- GREENGUARD Gold certified & CARB Phase II Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.