Shop HIRSH
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Commercial Desks, 29.5 in D X 29.9 in H, 70.9 in W X Steel, Black / Weathered Charcoal
- Mfr # 23985
- Zoro # G9773999
product price:Â
$
543.99
/ea
Key Features
Overall Width
70.9 in
Overall Depth
29.5 in
Overall Height
29.9 in
Material
Steel
Weight
74 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23985
- Zoro #
- G9773999
- UPC #
- 029404239854
- Country of Origin
- China
Dimensions
- Overall Width
- 70.9 in
- Overall Depth
- 29.5 in
- Overall Height
- 29.9 in
Details
- Item
- Commercial Desks
- Color
- Black / Weathered Charcoal
- Material
- Steel
- Weight
- 74 lbs
- Standards
- Commercial ANSI/BIFMA
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Desktop Color Charcoal, Desktop Material Particle Board, Frame Color Black, Frame Material Steel, Includes Client Surface No, Includes Keyboard Tray No, Includes Modesty Panel No, Number of Cable Holes 2, Number of Casters/Glides 4, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 7/8 in, Overall Width 72 in, Pedestal Location Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.