Mobile Right-Hand Single Pedestal File Office Desk W/ Round Corner T-Mold Top, 30 in D X 29.5 in H

  • Mfr # 22646

  • Zoro # G416055660


product price:  $707.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
30 in
Overall Height
29-1/2 in
Color
Black, Walnut
Material
Steel / Melamine Laminate with Particleboard Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22646
Zoro #
G416055660
UPC #
29404226465
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
30 in
Overall Height
29-1/2 in
Drawer 3 Inner Dimensions
16.31" D x 2.44" H x 18" W
Drawer 2 Inner Dimensions
20" D x 5.07" H x 11.98" W
Drawer 1 Inner Dimensions
20" D x 11.01" H x 11.98" W

Details

Item
Mobile Right-Hand Single Pedestal File Office Desk W/ Round Corner T-Mold Top
Color
Black, Walnut
Material
Steel / Melamine Laminate with Particleboard Core
Features
Lockable; Mobile
Drawer 3 Load Capacity
5
Drawer 2 Load Capacity
31.6
Drawer 1 Load Capacity
44.8
Top Load Capacity
234

Description

Single pedestal teachers desk that provides a practical desk solution to any educational environment. The T-mold edge promotes safety while the laminate provides a durable scratch and stain resistant surface that is easy to clean. Four casters add mobility and allow for easy classroom reconfiguration.


  • Quality desk solution designed for schools
  • Includes four industrial casters, two locking
  • Laminate T-mold work surface promotes safety
  • Full extension on file and box drawers
  • Precision ball-bearing suspension
  • Color matched legs include leveling glides
  • Central lock system locks all drawers
  • 1.125 in thick durable laminate work surface is easy to clean and disinfect
  • Contains up to 30% recycled material
  • Meets or exceeds ANSI-BIFMA performance and safety standards, GREENGUARD Gold certified, & GREENGUARD Gold certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.