Shop HIRSH
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rectangular Office Desk, 30 in D X 29 1/2 in H, 48 in W X
- Mfr # 22656
- Zoro # G815246423
product price:Â
$
680.99
/ea
Key Features
Overall Width
48 in
Overall Depth
30 in
Overall Height
29 1/2 in
Number of Drawers
3
Pedestal Location
Right Main
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22656
- Zoro #
- G815246423
- UPC #
- 029404226564
- Country of Origin
- Mexico
- Item
- Rectangular Office Desk
- Number of Drawers
- 3
- Pedestal Location
- Right Main
- Frame Material
- Steel
- Frame Color
- Black
- Standards
- ANSI/BIFMA, CARB/TSCA Statement, Greenguard Gold Certified, TAA Compliant
- Number of Pedestals
- 1
- Assembly
- Partially Assembled
- Includes Client Surface
- Yes
- Locking Center Drawer
- Yes
- Number of Locking Box Drawers
- 2
- Number of Casters/Glides
- 4
- Support Style
- Legs
- Caster/Glide Type
- Leveling Glides
- Locking Casters
- Yes
- Return Location
- Right
- Box Drawer Extension
- 100 %
- Product Type
- Rectangular Office Desk
- Desktop Color
- Walnut
- Drawer Slide Type
- Ball Bearing
- Includes Keyboard Tray
- No
- Desktop Material
- Melamine, Particleboard
- Number of Cable Holes
- 1
- Includes Modesty Panel
- Yes
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 30 in
- Overall Height
- 29 1/2 in
- Desktop Thickness
- 1 1/8 in
- Caster/Glide Diameter
- 3 in
Description
Rectangular Office Desk, Caster/Glide Diameter 3 in, Caster/Glide Type Leveling Glides, Desktop Color Walnut, Desktop Material Melamine, Particleboard, Frame Color Black, Frame Material Steel, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 1, Number of Casters/Glides 4, Number of Drawers 3, Number of Pedestals 1, Number of Shelves Not Applicable, Overall Depth 30 in, Overall Height 29 1/2 in, Overall Width 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.