Shop HIRSH
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rectangular Office Desk, 30 in D X 29 1/2 in H, 60 in W X
- Mfr # 22659
- Zoro # G415246359
product price:Â
$
780.99
/ea
Key Features
Overall Width
60 in
Overall Depth
30 in
Overall Height
29 1/2 in
Number of Drawers
5
Assembly
Partially Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22659
- Zoro #
- G415246359
- UPC #
- 029404226595
- Country of Origin
- Mexico
- Item
- Rectangular Office Desk
- Number of Drawers
- 5
- Assembly
- Partially Assembled
- Standards
- ANSI/BIFMA, CARB/TSCA Statement, Greenguard Gold Certified, TAA Compliant
- Pedestal Location
- Double Pedestal, Configurable
- Number of Pedestals
- 2
- Frame Material
- Steel
- Frame Color
- Gray
- Support Style
- Legs
- Product Type
- Rectangular Office Desk
- Includes Client Surface
- Yes
- Caster/Glide Type
- Leveling Glides
- Locking Center Drawer
- Yes
- Number of Casters/Glides
- 4
- Number of Locking Box Drawers
- 2
- Drawer Slide Type
- Ball Bearing
- Locking Casters
- Yes
- Desktop Color
- White
- Box Drawer Extension
- 100 %
- Desktop Material
- Melamine, Particleboard
- Number of Cable Holes
- 2
- Includes Modesty Panel
- Yes
- Includes Keyboard Tray
- No
Dimensions
- Overall Width
- 60 in
- Overall Depth
- 30 in
- Overall Height
- 29 1/2 in
- Caster/Glide Diameter
- 3 in
Description
Rectangular Office Desk, Caster/Glide Diameter 3 in, Caster/Glide Type Leveling Glides, Desktop Color White, Desktop Material Melamine, Particleboard, Frame Color Gray, Frame Material Steel, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides 4, Number of Drawers 5, Number of Pedestals 2, Number of Shelves Not Applicable, Overall Depth 30 in, Overall Height 29 1/2 in, Overall Width 60 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.