Shop HIRSH
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Right-Hand Single Pedestal File Office Desk W/ Center Drawer, 30 in D X 29.5 in H, 66 in W X
- Mfr # 25048
- Zoro # G216055594
product price:Â
$
626.99
/ea
Key Features
Overall Width
66 in
Overall Depth
30 in
Overall Height
29-1/2 in
Material
Steel / Melamine Laminate with Particleboard Core
Features
Lockable; Stationary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25048
- Zoro #
- G216055594
- UPC #
- 029404250484
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 66 in
- Overall Depth
- 30 in
- Overall Height
- 29-1/2 in
- Drawer 3 Inner Dimensions
- 16.31" D x 2.44" H x 18" W
- Drawer 2 Inner Dimensions
- 20" D x 5.07" H x 11.98" W
- Drawer 1 Inner Dimensions
- 20" D x 11.01" H x 11.98" W
Details
- Item
- Right-Hand Single Pedestal File Office Desk W/ Center Drawer
- Color
- Black, Maple
- Material
- Steel / Melamine Laminate with Particleboard Core
- Features
- Lockable; Stationary
- Drawer 1 Load Capacity
- 44.8
- Drawer 3 Load Capacity
- 5
- Drawer 2 Load Capacity
- 31.6
- Top Load Capacity
- 288
Description
These commercial grade metal desks are perfect for business, educational or personal offices. These desks are constructed with high quality durable materials that are suitable for heavy use. Standard features include: full extension ball-bearing slides for smooth drawer action, central locking center drawer, and a durable laminate work surface. Desk ships fully assembled except for the legs. Hardware to attach legs is included. All desks are designed to meet or exceed ANSI-BIFMA industry standards for performance and workmanship.
- Full extension on file and box drawers
- Central lock system locks all drawers
- Color matched legs include leveling glides
- Central lock system locks all drawers
- Extended drawer fronts with full-width pull
- Durable laminate work surface is easy to clean and disinfect
- Contains up to 30% recycled material
- Meets or exceeds ANSI-BIFMA performance and safety standards
- GREENGUARD Gold certified
- CARB Phase II Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.