Storage Cabinet, 42 in H, 36 in W, 18 in D, Recessed Twist, Keyed, Light Gray, 2 Shelves

  • Mfr # 22003

  • Zoro # G613343294


product price:  $359.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Duty Rating
Heavy Duty
Load Capacity per Shelf
180 lbs
Door Type
Solid
Lock Type
Keyed
Overall Height
42 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22003
Zoro #
G613343294
UPC #
029404220036
Country of Origin
Mexico

Dimensions

Overall Height
42 in
Overall Depth
18 in
Overall Width
36 in

Details

Duty Rating
Heavy Duty
Load Capacity per Shelf
180 lbs
Door Type
Solid
Lock Type
Keyed
Number of Shelves
2
Item
Storage Cabinet
Cabinet Material
Steel
Base Type
Frame
Color
Light Gray
Includes
Shelves
Standards
ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant
Assembled/Unassembled
Assembled
Body Panel Type
Solid
For Use Indoors/Outdoors
No
Door Handle Type
Recessed Twist
Mobility
Stationary

Description

Industrial grade steel storage cabinets provide a concealed storage solution that is useful in a variety of places including your home, garage, basement, business, industrial, education, hospitality and healthcare. Storage cabinets are a space-efficient, flexible storage solution. Durable, fully welded construction storage cabinet that will help keep your essential materials organized and secure. Painted Steel is a non-porous surface that is easy to clean. Recessed handle with core removable lock and lock rods provides a three point locking system for extra security for your items. Core removable locks can be keyed alike to other units. Two shelves are included with this storage cabinet. Shelves are adjustable in 1" increments with 180 pounds capacity per shelf. Limited lifetime warranty. Baked enamel paint provides a smooth durable finish. Meets or exceeds ANSI-BIFMA industry standards. Greenguard gold certified for indoor air quality.


  • 180 lb. shelf capacity (per shelf)
  • 2 adjustable shelves
  • Shelves are adjustable in 1" increments
  • Recessed handle with core-removable lock
  • Durable, fully-welded construction
  • Painted Steel is a non-porous surface that is easy to clean
  • ANSI-BIFMA rated for commercial use
  • Greenguard Gold Certified for indoor air quality
  • TAA compliant
  • Limited Lifetime Warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.