Storage Cabinet, 66 in H, 30 in W, 15 in D, Putty, 4 Shelves

  • Mfr # 26146

  • Zoro # G612127338


product price:  $445.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
66 in
Overall Depth
15 in
Overall Width
30 in
Number of Shelves
4
Cabinet Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26146
Zoro #
G612127338
UPC #
29404261466
Country of Origin
Mexico

Dimensions

Overall Height
66 in
Overall Depth
15 in
Overall Width
30 in
Overall WxDxH
30 in W x 15 in D x 66 in H

Details

Number of Shelves
4
Item
Storage Cabinet
Cabinet Material
Steel
Features
180 lb. shelf capacity (per shelf), 3 adjustable shelves, Shelves are adjustable in 1" increments, Recessed handle with core-removable lock, Durable, fully-welded construction, Painted Steel is a non-porous surface that is easy to clean and disinfect, ANSI-BIFMA rated for commercial use, Greenguard Gold Certified for indoor air quality, TAA compliant, Limited Lifetime Warranty
Includes
Shelves
Number of Doors
2
Color
Putty

Description

Industrial grade steel storage cabinets provide a concealed storage solution that is useful in a variety of places including your home, garage, basement, business, industrial, education, hospitality and healthcare. Storage cabinets are a space-efficient, flexible storage solution. Durable, fully welded construction storage cabinet that will help keep your essential materials organized and secure. Painted Steel is a non-porous surface that is easy to clean and disinfect. Recessed handle with core removable lock and lock rods provides a three point locking system for extra security for your items. Core removable locks can be keyed alike to other units. Four shelves are included with this storage cabinet. Shelves are adjustable in 1" increments with 180 pounds capacity per shelf. Limited lifetime warranty. Baked enamel paint provides a smooth durable finish. Meets or exceeds ANSI-BIFMA industry standards. Greenguard gold certified for indoor air quality.


  • 180 lb. shelf capacity (per shelf)
  • 3 adjustable shelves
  • Shelves are adjustable in 1" increments
  • Recessed handle with core-removable lock
  • Durable, fully-welded construction
  • Painted Steel is a non-porous surface that is easy to clean and disinfect
  • ANSI-BIFMA rated for commercial use
  • Greenguard Gold Certified for indoor air quality
  • TAA compliant
  • Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.