Storage Cabinet, 72 in H, 36 in W, 18 in D, Recessed Twist, Keyed, Black, 4 Shelves
- Mfr # 22005
- Zoro # G213343281
Key Features
Specifications
Details
- MFR #
- 22005
- Zoro #
- G213343281
- UPC #
- 029404220050
- Country of Origin
- Mexico
- Duty Rating
- Heavy Duty
- Load Capacity per Shelf
- 180 lb
- Door Type
- Solid
- Lock Type
- Keyed
- Number of Shelves
- 4
- Item
- Storage Cabinet
- Cabinet Material
- Steel
- Includes
- Shelves
- Assembled/Unassembled
- Assembled
- Body Panel Type
- Solid
- Standards
- ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant
- Base Type
- Frame
- Color
- Black
- Mobility
- Stationary
- For Use Indoors/Outdoors
- No
- Door Handle Type
- Recessed Twist
- Cabinet Storage Components
- Shelves
- Frame Assembled
- Assembled
- Cabinet Color
- Black
Dimensions
- Overall Height
- 72 in
- Overall Depth
- 18 in
- Overall Width
- 36 in
Description
Industrial grade steel storage cabinets provide a concealed storage solution that is useful in a variety of places including your home, garage, basement, business, industrial, education, hospitality and healthcare. Storage cabinets are a space-efficient, flexible storage solution. Durable, fully welded construction storage cabinet that will help keep your essential materials organized and secure. Painted Steel is a non-porous surface that is easy to clean. Recessed handle with core removable lock and lock rods provides a three point locking system for extra security for your items. Core removable locks can be keyed alike to other units. Four shelves are included with this storage cabinet. Shelves are adjustable in 1" increments with 180 pounds capacity per shelf. Limited lifetime warranty. Baked enamel paint provides a smooth durable finish. Meets or exceeds ANSI-BIFMA industry standards. Greenguard gold certified for indoor air quality.
- 180 lb. shelf capacity (per shelf)
- 4 adjustable shelves
- Shelves are adjustable in 1" increments
- Recessed handle with core-removable lock
- Durable, fully-welded construction
- Painted Steel is a non-porous surface that is easy to clean
- ANSI-BIFMA rated for commercial use
- Greenguard Gold Certified for indoor air quality
- TAA compliant
- Limited Lifetime Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.