10,000 BTU Smart Portable Inverter Air Conditioner with Wi-fi and Remote Control

  • Mfr # AHP1022TW1GD

  • Zoro # G814541895


product price:  $629.99
/ea
Free Shipping & Returns

Key Features

BtuH Cooling
10000 BTU
Width
17.4 in
Includes
portable air conditioner, remote control with batteries, flexible exhaust hose, window venting kit, manual
Depth
14.7 in
Number of Speeds
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AHP1022TW1GD
Zoro #
G814541895
UPC #
810088366376
Country of Origin
Thailand

Dimensions

Width
17.4 in
Depth
14.7 in

Details

BtuH Cooling
10000 BTU
Includes
portable air conditioner, remote control with batteries, flexible exhaust hose, window venting kit, manual
Number of Speeds
3

Description

This portable inverter air conditioner, best suited for medium sized rooms up to 450 square feet, with 10,000 BTUs of cooling power, provides more efficient and easier to use features whenever you need to stay cool. Inverter technology saves energy and maintains stable temperatures at the desired level by varying the rotation speed of the compressor, making it run quieter as well. Three different modes provide comfort, from cool mode when it's hot, to fan mode for better ventilation. There is even a dry mode to remove excess moisture on extra humid days. The control panel and remote control are simple and intuitive while the unit's Wi-fi capability allows you to adjust your settings from anywhere at anytime by simply using the ConnectLife app on your mobile device. The maintenance is simple thanks to the washable and removable air filter.


  • •10,000 BTU portable air conditioner
  • •Cools a room up to 450-sq. ft.
  • •Inverter technology saves energy and enables quieter operation
  • •Wi-fi connectivity with the ConnectLife app
  • •3 fan speeds
  • •Dry mode for excess moisture removal
  • •After a power outage, Auto Restart resumes operating at its previous settings when power is restored
  • •Sleep mode and 24-hour timer
  • •Washable filter for optimal efficiency

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.