Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 Digital Signage 24 7

  • Mfr # 32DM66D

  • Zoro # G622640025


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Number of HDMI 2.0 Ports
2
Bezel Width (Top)
0.40"
Viewable Screen Size
32"
Width
25.6"
USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32DM66D
Zoro #
G622640025
UPC #
888143017471
Country of Origin
China

Dimensions

Bezel Width (Top)
0.40"
Viewable Screen Size
32"
Width
25.6"
Height
16.6"
Depth(6)
2.4"
Color Depth
8-bit
Bezel Width (Right)
0.40"
Bezel Width (Left)
0.40"
Bezel Width (Bottom)
0.41"

Details

Number of HDMI 2.0 Ports
2
USB
Yes
Number of Screens
1
Bezel Color
Black
HDMI
Yes
Orientation
Landscape/Portrait
Memory Technology
DDR4 SDRAM
Ethernet
Yes
Number of HDMI Inputs
2
Bluetooth
Yes
Color Gamut
72% NTSC
Ingress Protection (IP) Rating
IP5X
Environmentally Friendly
Yes
Brightness
500 Nit
Minimum Operating Humidity
10%
Wireless LAN
Yes
Energy Star
Yes
Item
Digital Signage Display
Package Contents
32" Full HD Digital Signage Display - 24/7 Operation Quick Setup Guide Warranty Card Power Cord Remote Controller 2 x Battery (AAA) RS232 Converter Cable
Graphics Controller Model
Mali-G52
Processor Core
Quad-core (4 Core)
Standard Memory
3 GB
Number of HDMI Outputs
1
VESA Mount Standard
400 x 400
Panel Technology
Advanced Super Dimension Switch ( ADS )
Native Contrast Ratio
1,200:1
DisplayPort
Yes
Maximum Operating Temperature
104°F (40°C)
Number of DisplayPort 1.2 Ports
1
Response Time
8 ms
Number of DisplayPorts
1
Processor Type
Cortex A55
Scan Format
1080p
Backlight Technology
Direct LED
Display Resolution
1920 x 1080
Minimum Operating Temperature
32°F (0°C)
Maximum Operating Humidity
80%
Operating System
Android 9.0 Pie, Android 11
Operation Hours
24-Hours/7 Days

Description

The Hisense 24/7 Digital Signage Display offers 4K UHD clarity with 500nits brightness, anti-glare technology, and ENERGY STAR efficiency, powered by Android 11 for secure operation. Featuring cloud based VisionInfo management, seamless wireless screen share, narrow bezel, and clean cable design, it excels in demanding environments like retail, hospitality, and transportation systems.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.