Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 WINDOW FACING

  • Mfr # 55WH80F

  • Zoro # G522639983


product price: $3,766.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Package Contents
55" Window Facing - High Brightness DisplayQuick Setup GuidePower CordRemote Control2 x BatteriesRS232 Converter CableIR CableIR & Light Sensor Cable
Panel Technology
Advanced Super Dimension Switch ( ADS )
Height
27.7"
Bluetooth
Yes
Operation Hours
24-Hours/7 Days
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55WH80F
Zoro #
G522639983
UPC #
888143025285
Country of Origin
China

Dimensions

Height
27.7"
Viewable Screen Size
55"
Width
48.5"
Bezel Width
0.39"
Screen Size
55"
Color Depth
8-bit+FRC
Depth(6)
2.3"

Details

Package Contents
55" Window Facing - High Brightness DisplayQuick Setup GuidePower CordRemote Control2 x BatteriesRS232 Converter CableIR CableIR & Light Sensor Cable
Panel Technology
Advanced Super Dimension Switch ( ADS )
Bluetooth
Yes
Operation Hours
24-Hours/7 Days
Ethernet
Yes
Native Contrast Ratio
1,200:1
Maximum Operating Humidity
80%
Number of Audio Line Out
1
VESA Mount Standard
400 x 400
Wireless LAN
Yes
Processor Type
Cortex A55
Graphics Controller Model
Mali-G52
Number of USB 2.0 Ports
1
Number of Screens
1
Memory Technology
DDR4 SDRAM
Digital Audio Optical Output
Yes
Maximum LED Life
5.7 Year
Number of Speakers
2
Processor Core
Quad-core (4 Core)
Scan Format
2160p
Minimum Operating Temperature
32°F (0°C)
Number of HDMI Outputs
1
Speakers
Yes
Color Gamut
72% NTSC
Brightness
4000 Nit
USB
Yes
Response Time
8 ms
Item
Digital Signage Display
Display Resolution
3840 x 2160
Orientation
Landscape/Portrait
Number of HDMI 2.0 Ports
3
Speaker Power
20 W
Standard Memory
2 GB
HDMI
Yes
Dynamic Contrast Ratio
1,000,000:1
Number of Network (RJ-45) Ports
2
Operating System
Android 11
Number of HDMI Inputs
3
Backlight Technology
Direct LED
Maximum Operating Temperature
104°F (40°C)
Environmentally Friendly
Yes
Minimum Operating Humidity
10%
Bezel Color
Black

Description

The Hisense window-facing high-brightness display is perfect for retail window displays, menu displays in dining environments and information displays in public transport, maintaining clear visibility of screen content even in direct sunlight and ensuring the delivery of high-visibility and high-impact messages to target audiences. Built-in Android 11 and the VisionInfo CMS platform enable dynamic messaging around the clock, transforming window facing spaces into high-impact visual stages.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.