Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

86 Digital Signage 24 7

  • Mfr # 86DM66D

  • Zoro # G522639969


product price: $3,092.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Memory Technology
DDR4 SDRAM
Panel Technology
Advanced Super Dimension Switch ( ADS )
Bluetooth
Yes
Number of Screens
1
Processor Core
Quad-core (4 Core)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86DM66D
Zoro #
G522639969
UPC #
888143017464
Country of Origin
China

Dimensions

Viewable Screen Size
86"
Bezel Width (Top)
0.41"
Bezel Width (Bottom)
0.43"
Height
43.1"
Bezel Width (Right)
0.41"
Depth(6)
2.5"
Width
75.9"
Color Depth
8-bit+FRC
Bezel Width (Left)
0.41"

Details

Memory Technology
DDR4 SDRAM
Panel Technology
Advanced Super Dimension Switch ( ADS )
Bluetooth
Yes
Number of Screens
1
Processor Core
Quad-core (4 Core)
Energy Star
Yes
Ethernet
Yes
Bezel Color
Black
Backlight Technology
Direct LED
Number of Audio Line Out
1
Minimum Operating Humidity
10%
VESA Mount Standard
600 x 400
Item
Digital Signage Display
Graphics Controller Model
Mali-G52
Number of DisplayPorts
1
Number of USB 3.0 Ports
1
HDMI
Yes
USB
Yes
Brightness
500 Nit
Number of HDMI Outputs
1
Number of USB 2.0 Ports
1
Environmentally Friendly
Yes
Orientation
Landscape/Portrait
Minimum Operating Temperature
32°F (0°C)
Display Resolution
3840 x 2160
DisplayPort
Yes
Operating System
Android 11
Scan Format
2160p
Ingress Protection (IP) Rating
IP5X
Standard Memory
3 GB
Maximum Operating Humidity
80%
Wireless LAN
Yes
Response Time
8 ms
Maximum Operating Temperature
104°F (40°C)
Processor Type
Cortex A55
Number of HDMI Inputs
2
Color Gamut
72% NTSC
Operation Hours
24-Hours/7 Days
Package Contents
86" 4K UHD DIGITAL SIGNAGE DISPLAY Quick Setup Guide Warranty Card Power Cord Remote Controller Batteries RS232(in) Gender

Description

The Hisense 24/7 Digital Signage Display offers 4K UHD clarity with 500nits brightness, anti-glare technology, and ENERGY STAR efficiency, powered by Android 11 for secure operation. Featuring cloud based VisionInfo management, seamless wireless screen share, narrow bezel, and clean cable design, it excels in demanding environments like retail, hospitality, and transportation systems.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.