This item is Discontinued.

Hitachi Hitachi METABO 2835049 11A; 1.12 in. Corded Reciprocating Saw Kit; 2800 SPM 2835049

Hitachi METABO 2835049 11A; 1.12 in. Corded Reciprocating Saw Kit; 2800 SPM (Discontinued)

  • Mfr # 2835049
  • Zoro # G803896234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2835049
Zoro #
G803896234
UPC #
717709020481
Country of Origin
Unknown

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Rafter hook
  • LED work light
Includes
  • Includes (1) reciprocating saw, (1) 8 in. reciprocating blade and (1) case
Specifications
  • Length of Stroke: 1-1/8 in.
  • Corded or Cordless: Corded
  • Brushless: No
  • Type: Reciprocating Saw
  • Amps: 11A
  • Strokes per Minute: 2800 spm
  • Keyless Blade Change: Yes
  • CSA Listed: Yes
  • Color: Green
  • Electric Brake: No
  • Adjustable Shoe: Yes
  • ETL Listed: Yes
  • UL Listed: Yes
  • Length: 18 in.
  • Variable Speed: Yes Orbital function switch
  • Weight: 7.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.