Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hitech NM-B Non-Metallic Building Cable, 10 AWG, 2C, 25 ft HI667208

NM-B Non-Metallic Building Cable, 10 AWG, 2C, 25 ft (Discontinued)

  • Mfr # HI667208
  • Zoro # G010072131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HI667208
Zoro #
G010072131
UPC #
747216196317
Country of Origin
China

Dimensions

Wire Size
10 AWG
Length
25 ft

Details

Item
Non-Metallic Building Cable
Trade Designation
NM-B
Number of Conductors
2C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.