Shop HKK CHAIN
See all product information
Create Account
24-Pitch Coupling chain, 3/8 in Pitch, 0.2 in Dia x 3/16 in W Roller, Alloy Steel
- Mfr # CC3524
- Zoro # G823411882
product price:Â
$
32.89
/ea
Sold in multiples of 5 for
$164.45
Key Features
Chain Number
35
Industry Chain Pitch
3/8 in
Material
Alloy Steel
Roller Diameter
0.2 in
Chain Overall Width
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC3524
- Zoro #
- G823411882
- UPC #
- -
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 35
- Industry Chain Pitch
- 3/8 in
- Material
- Alloy Steel
Dimensions
- Roller Diameter
- 0.2 in
- Chain Overall Width
- 3/16 in
Description
HKK Chain CC3524 24-Pitch Coupling Chain, 3/8 in Pitch, 0.2 in Dia x 3/16 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.