Shop HKK CHAIN
See all product information
Create Account
HKK Aqua-Series II British Standard Riveted, 10 ft OAL, .5P, .335 Dia x .305 W, AS
Mfr # AABS08BR2A
Zoro # G423416195
product price:Â
$
80.75
/ea
Sold in multiples of 10 for $807.50
Key Features
Number of Strands
2
Tensile Strength
7,700 lbs
Industry Chain Pitch
1/2 in
Chain Number
08B-2
Roller Diameter
0.335 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AABS08BR2A
- Zoro #
- G423416195
- UPC #
- -
- Country of Origin
- Japan
- Number of Strands
- 2
- Tensile Strength
- 7,700 lbs
- Industry Chain Pitch
- 1/2 in
- Chain Number
- 08B-2
- Pin Contruction
- Riveted
- Material
- Alloy Steel
- Series
- Aqua-Series II Standard
- Item
- Roller Chain
Description
HKK Chain AABS08BR2A Aqua-Series II British Standard Riveted Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.335 in Dia x 0.305 in W Roller, Alloy Steel