Shop HKK CHAIN
See all product information
Create Account
Single Pitch Roller chain, 50 ft OAL, 1/2 P, 0.312 Dia x 5/16 in W Roller
Mfr # NR040R1B
Zoro # G623403759
product price:Â
$
30.35
/ea
Sold in multiples of 50 for $1,517.50
Key Features
Number of Strands
1
Overall Length
50 ft
Tensile Strength
4,300 lbs
Chain Overall Width
5/16 in
Finish
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NR040R1B
- Zoro #
- G623403759
- UPC #
- -
- Country of Origin
- Japan
- Number of Strands
- 1
- Tensile Strength
- 4,300 lbs
- Finish
- Nickel Plated
- Material
- Carbon Steel
- Chain Number
- 40
- Industry Chain Pitch
- 1/2 in
- Item
- Roller Chain
- Pin Contruction
- Riveted
Description
HKK Chain NR040R1B Single Pitch Roller Chain, 50 ft OAL, 1/2 in Pitch, 0.312 in Dia x 5/16 in W Roller, Carbon Steel