Shop HKK CHAIN
See all product information
Create Account
HKK Aqua-Series II Riveted Standard , 10 ft OAL, 1.5P, 7/8 Dia x 1 W, AS
Mfr # AARC120R1A
Zoro # G023409061
product price:Â
$
149.99
/ea
Sold in multiples of 10 for $1,499.90
Free Shipping & Returns
Key Features
Number of Strands
1
Chain Overall Width
1 in
Tensile Strength
37,700 lbs
Series
Aqua-Series II Standard
Chain Number
120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AARC120R1A
- Zoro #
- G023409061
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 1 in
- Roller Diameter
- 7/8 in
- Overall Length
- 10 ft
Details
- Number of Strands
- 1
- Tensile Strength
- 37,700 lbs
- Series
- Aqua-Series II Standard
- Chain Number
- 120
- Pin Contruction
- Riveted
- Material
- Alloy Steel
- Item
- Roller Chain
- Industry Chain Pitch
- 1-1/2 in
Description
HKK Chain AARC120R1A Aqua-Series II Riveted Standard Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 7/8 in Dia x 1 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.