Shop HKK CHAIN
See all product information
Create Account
HKK Aqua-Series II Riveted Standard , 10 ft OAL, 1P, 5/8 Dia x 5/8 W, AS
Mfr # AARC080R1A
Zoro # G623422859
product price:Â
$
113.99
/ea
Sold in multiples of 10 for $1,139.90
Free Shipping & Returns
Key Features
Industry Chain Pitch
1 in
Pin Contruction
Riveted
Roller Diameter
5/8 in
Overall Length
10 ft
Chain Number
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AARC080R1A
- Zoro #
- G623422859
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 5/8 in
- Overall Length
- 10 ft
- Chain Overall Width
- 5/8 in
Details
- Industry Chain Pitch
- 1 in
- Pin Contruction
- Riveted
- Chain Number
- 80
- Item
- Roller Chain
- Material
- Alloy Steel
- Number of Strands
- 1
- Series
- Aqua-Series II Standard
- Tensile Strength
- 17,700 lbs
Description
HKK Chain AARC080R1A Aqua-Series II Riveted Standard Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.