Shop HKK CHAIN
See all product information
Create Account
HKK Aqua-Series II Riveted Standard , 100 ft OAL, .5P, .312 Dia x 5/16 W, AS
Mfr # AARC040R1C
Zoro # G723411746
product price:Â
$
33.69
/ea
Sold in multiples of 100 for $3,369.00
Key Features
Chain Number
40
Industry Chain Pitch
1/2 in
Number of Strands
1
Series
Aqua-Series II Standard
Overall Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AARC040R1C
- Zoro #
- G723411746
- UPC #
- -
- Country of Origin
- Japan
- Chain Number
- 40
- Industry Chain Pitch
- 1/2 in
- Item
- Roller Chain
- Number of Strands
- 1
- Series
- Aqua-Series II Standard
- Material
- Alloy Steel
- Pin Contruction
- Riveted
- Tensile Strength
- 4,300 lbs
Description
HKK Chain AARC040R1C Aqua-Series II Riveted Standard Roller Chain, 100 ft OAL, 1/2 in Pitch, 0.312 in Dia x 5/16 in W Roller, Alloy Steel