Shop HKK CHAIN
See all product information
Create Account
HKK Aqua-Series II Riveted Standard , 50 ft OAL, 3/8 P, .2 Dia x 3/16 W, AS
Mfr # AARC035R1B
Zoro # G623423610
product price:Â
$
26.49
/ea
Sold in multiples of 50 for $1,324.50
Key Features
Chain Number
35
Pin Contruction
Riveted
Number of Strands
1
Series
Aqua-Series II Standard
Industry Chain Pitch
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AARC035R1B
- Zoro #
- G623423610
- UPC #
- -
- Country of Origin
- Japan
- Chain Number
- 35
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Series
- Aqua-Series II Standard
- Industry Chain Pitch
- 3/8 in
- Tensile Strength
- 2,400 lbs
- Material
- Alloy Steel
Description
HKK Chain AARC035R1B Aqua-Series II Riveted Standard Roller Chain, 50 ft OAL, 3/8 in Pitch, 0.2 in Dia x 3/16 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.